- Female O-Ring Face Seal Swivel Straight Fitting for 1/4" ID Hose
- 1/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hose Cut-Off Factor | 1 1/2 in |
| Fitting Type | Female O-Ring Face Seal Swivel Straight |
| Thread Size | 7/16 |
| Origin | Hose to Tube Ftg |
| Hex Size | 5/8 in, 11/16 in |
| Hose I.D. | 1/4 in |
| Rigid/Swivel | Swivel |
| Overall Length | 2.6 in |
| Series | Thermoplastic 1-Piece Fitting |
| Material | Thermoplastic |
| Thread Pitch | N/A |
| Tube O.D. | 1/4 in |
| Compatible Hose | TR7, TR8, BR7, GR7, GR8, GR18, NR7, NR8 |
| Threads per Inch | 20 |
| Weight | 0.05 LB |
| EAN or UPC | 37256432026 |

