- Male Pipe Swivel Fitting for 1/2" ID Hose
- 1/2" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Compatible Hose | TR7, TR8, BR7, GR7, GR8, GR18, NR7, NR8 |
| Fitting Type | Male Pipe Swivel |
| Thread Size | 1/2 |
| Rigid/Swivel | Swivel |
| Overall Length | 3.61 in |
| Origin | Hose to Pipe Ftg |
| Hex Size | 7/8 in, 15/16 in |
| Hose I.D. | 1/2 in |
| Material | Thermoplastic |
| Threads per Inch | 14 |
| Hose Cut-Off Factor | 1.94 in |
| Series | Thermoplastic 1-Piece Fitting |
| Weight | 0.05 LB |
| EAN or UPC | 37256372254 |

