- Male Pipe Rigid Fitting for 3/8" ID Hose
- 3/8" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Fitting Type | Male Pipe Rigid |
| Material | Thermoplastic |
| Compatible Hose | TR7, TR8, BR7, GR7, GR8, GR18, NR7, NR8 |
| Origin | Hose to Pipe Ftg |
| Thread Size | 3/8 |
| Hose Cut-Off Factor | 1.31 in |
| Hose I.D. | 3/8 in |
| Threads per Inch | 18 |
| Series | Thermoplastic 1-Piece Fitting |
| Overall Length | 2.59 in |
| Hex Size | 3/4 in |
| Weight | 0.05 LB |
| EAN or UPC | 37256372124 |

