- Male Pipe Rigid Fitting for 3/16" ID Hose
- 1/8" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Fitting Type | Male Pipe Rigid |
| Origin | Hose to Pipe Ftg |
| Hex Size | 9/16 in |
| Material | Thermoplastic |
| Overall Length | 1.88 in |
| Compatible Hose | TR7, TR8, BR7, GR7, GR8, GR18, NR7, NR8 |
| Series | Thermoplastic 1-Piece Fitting |
| Hose I.D. | 3/16 in |
| Threads per Inch | 27 |
| Thread Size | 1/8 |
| Hose Cut-Off Factor | 1.06 in |
| Weight | 0.05 LB |
| EAN or UPC | 37256372032 |

