- JIC Male Rigid Fitting for 3/8" ID Hose
- 1/2" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Threads per Inch | 16 |
| Hose I.D. | 3/8 in |
| Hose Cut-Off Factor | 1.38 in |
| Overall Length | 2.69 in |
| Series | Thermoplastic 1-Piece Fitting |
| Tube O.D. | 1/2 in |
| Thread Size | 3/4 |
| Thread Pitch | N/A |
| Rigid/Swivel | Rigid |
| Compatible Hose | TR7, TR8, BR7, GR7, GR8, GR18, NR7, NR8 |
| Material | Thermoplastic |
| Origin | Hose to Tube Ftg |
| Fitting Type | JIC Male Rigid |
| Hex Size | 13/16 in |
| Weight | 0.05 LB |
| EAN or UPC | 37256371905 |

