- 90° Female JIC Swivel Elbow Fitting for 1/2" ID Hose
- 1/2" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Compatible Hose | TR7, BR7, GR7, NR7 |
| Hex Size | 7/8 in |
| Series | Thermoplastic 1-Piece Fitting |
| Hose Cut-Off Factor | 1.94 in |
| Tube O.D. | 1/2 in |
| Rigid/Swivel | Swivel |
| Overall Length | 3.53 in |
| Thread Size | 3/4 |
| Material | Thermoplastic |
| Origin | Hose to Tube Ftg |
| Threads per Inch | 16 |
| Fitting Type | 90° Female JIC Swivel Elbow |
| Hose I.D. | 1/2 in |
| Thread Pitch | N/A |
| Weight | 0.05 LB |
| EAN or UPC | 37256371707 |

