- JIC Female Swivel Fitting for 3/4" ID Hose
- 3/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Compatible Hose | TR7, BR7, GR7, NR7 |
| Thread Size | 1 1/16 |
| Series | Thermoplastic 1-Piece Fitting |
| Rigid/Swivel | Swivel |
| Threads per Inch | 12 |
| Overall Length | 3.44 in |
| Tube O.D. | 3/4 in |
| Thread Pitch | N/A |
| Hose I.D. | 3/4 in |
| Hex Size | 1 1/8 in, 1 1/4 in |
| Hose Cut-Off Factor | 1.62 in |
| Material | Thermoplastic |
| Fitting Type | JIC Female Swivel |
| Origin | Hose to Tube Ftg |
| Weight | 0.05 LB |
| EAN or UPC | 37256371509 |

