- JIC Female Swivel Fitting for 5/16" ID Hose
- 5/16" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hose I.D. | 5/16 in |
| Hex Size | 5/8 in, 3/4 in |
| Tube O.D. | 5/16 in |
| Origin | Hose to Tube Ftg |
| Hose Cut-Off Factor | 1 1/4 in |
| Fitting Type | JIC Female Swivel |
| Thread Size | 1/2 |
| Thread Pitch | N/A |
| Threads per Inch | 20 |
| Rigid/Swivel | Swivel |
| Compatible Hose | TR7, BR7, GR7, NR7 |
| Overall Length | 2.53 in |
| Material | Thermoplastic |
| Series | Thermoplastic 1-Piece Fitting |
| Weight | 0.05 LB |
| EAN or UPC | 37256371400 |

