| Hose OD | 0.89 in |
| Working Pressure [Max] | 3,500 psi |
| Hose Reinforcement | Synthetic Fiber |
| Tube Material | Polyester |
| Burst Pressure [Min] | 14000 psi |
| Reinforcement | Synthetic Fibers |
| Hose Length | 50 ft |
| Color | Black |
| Hose I.D. | 1/2 in |
| Bend Radius [Max] | 4 in |
| Inner Tube Material | Polyester |
| Cover Material | Urethane Pin-Pricked |
| Weight | 0.8 LB |
| EAN or UPC | 37256360725 |

