| Hose Reinforcement | Synthetic Fiber |
| Hose I.D. | 1/2 in |
| Color | Black |
| Bend Radius [Max] | 4 in |
| Hose Length | 250 ft |
| Cover Material | Urethane Pin-Pricked |
| Hose OD | 0.89 in |
| Burst Pressure [Min] | 14000 psi |
| Inner Tube Material | Polyester |
| Working Pressure [Max] | 3,500 psi |
| Weight | 0.19 LB |
| EAN or UPC | 37256362149 |

