| Bend Radius [Max] | 2.5 in |
| Burst Pressure [Min] | 16000 psi |
| Hose OD | 0.77 in |
| Reinforcement | Synthetic Fibers |
| Color | Black |
| Hose I.D. | 3/8 in |
| Inner Tube Material | Polyester |
| Tube Material | Polyester |
| Working Pressure [Max] | 4,000 psi |
| Hose Length | 50 ft |
| Hose Reinforcement | Synthetic Fiber |
| Cover Material | Urethane Pin-Pricked |
| Weight | 0.6 LB |
| EAN or UPC | 37256361593 |

