| Burst Pressure [Min] | 20000 psi |
| Tube Material | Polyester |
| Hose OD | 0.63 in |
| Color | Black |
| Hose I.D. | 1/4 in |
| Reinforcement | Synthetic Fibers |
| Hose Reinforcement | Synthetic Fiber |
| Working Pressure [Max] | 5,000 psi |
| Bend Radius [Max] | 2 in |
| Hose Length | 50 ft |
| Inner Tube Material | Polyester |
| Cover Material | Urethane Pin-Pricked |
| Weight | 0.5 LB |
| EAN or UPC | 37256361586 |

