| Inner Tube Material | Nylon |
| Working Pressure [Max] | 1,000 psi |
| Hose I.D. | 1 in |
| Burst Pressure [Min] | 4000 psi |
| Hose Length | 200 ft |
| Tube Material | Nylon |
| Hose OD | 1.34 in |
| Hose Reinforcement | Synthetic Fiber |
| Color | Black |
| Reinforcement | Synthetic Fibers |
| Cover Material | Urethane Pin-Pricked |
| Bend Radius [Max] | 8 in |
| Weight | 0.264 LB |
| EAN or UPC | 37256443107 |

