| Hose Reinforcement | Synthetic Fiber |
| Bend Radius [Max] | 3 in |
| Hose OD | 0.81 in |
| Working Pressure [Max] | 2,000 psi |
| Hose I.D. | 1/2 in |
| Inner Tube Material | Nylon |
| Hose Length | 50 ft |
| Color | Black |
| Cover Material | Urethane Pin-Pricked |
| Burst Pressure [Min] | 8000 psi |
| Weight | 0.8 LB |
| EAN or UPC | 37256360763 |

