| Color | Black |
| Bend Radius [Max] | 1.8 in |
| Hose I.D. | 5/16 in |
| Inner Tube Material | Nylon |
| Working Pressure [Max] | 2,500 psi |
| Burst Pressure [Min] | 10000 psi |
| Reinforcement | Synthetic Fibers |
| Hose Reinforcement | Synthetic Fiber |
| Tube Material | Nylon |
| Hose OD | 0.59 in |
| Hose Length | 250 ft |
| Cover Material | Urethane Pin-Pricked |
| Weight | 0.069 LB |
| EAN or UPC | 37256362064 |

