| Color | Black |
| Hose OD | 0.42 in |
| Bend Radius [Max] | 0.8 in |
| Working Pressure [Max] | 3,000 psi |
| Hose Reinforcement | Synthetic Fiber |
| Burst Pressure [Min] | 12000 psi |
| Tube Material | Nylon |
| Reinforcement | Synthetic Fibers |
| Hose Length | 250 ft |
| Hose I.D. | 3/16 in |
| Cover Material | Urethane Pin-Pricked |
| Inner Tube Material | Nylon |
| Weight | 0.046 LB |
| EAN or UPC | 37256362040 |

