| Working Pressure [Max] | 2,500 psi |
| Inner Tube Material | Nylon |
| Hose Reinforcement | Synthetic Fiber |
| Cover Material | Urethane Pin-Pricked |
| Tube Material | Nylon |
| Color | Black |
| Hose I.D. | 1/8 in |
| Burst Pressure [Min] | 10000 psi |
| Temperature Range [Max] | 212 °F |
| Reinforcement | Synthetic Fibers |
| Temperature Range [Min] | -40 °F |
| Bend Radius [Max] | 0.5 in |
| Hose OD | 0.33 in |
| Hose Length | 250 ft |
| Weight | 0.025 LB |
| EAN or UPC | 37256362033 |

