| Temperature Range [Min] | -40 °F |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose I.D. | 5/8 in |
| Bend Radius [Max] | 5 in |
| Hose Length | 500 ft |
| Cover Material | Neoprene Rubber |
| Working Pressure [Max] | 350 psi |
| Hose Reinforcement | Braided Textile |
| Temperature Range [Max] | 212 °F |
| Color | Black |
| Tube Material | Nitrile (NBR) |
| Reinforcement | 1 Layer, Braided, Textile |
| Burst Pressure [Min] | 1400 psi |
| Hose OD | 0.91 in |
| Weight | 0.222 LB |
| EAN or UPC | 37256362019 |

