| Hose I.D. | 1/4 in |
| Hose Reinforcement | Braided Textile |
| Temperature Range [Max] | 212 °F |
| Hose OD | 0.5 in |
| Bend Radius [Max] | 2.5 in |
| Hose Length | 500 ft |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Cover Material | Neoprene Rubber |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Reinforcement | 1 Layer, Braided, Textile |
| Working Pressure [Max] | 400 psi |
| Burst Pressure [Min] | 1600 psi |
| Tube Material | Nitrile (NBR) |
| Weight | 0.087 LB |
| EAN or UPC | 37256361975 |

