| Burst Pressure [Min] | 2000 psi |
| Reinforcement | 1 Layer, Braided, Textile |
| Color | Black |
| Tube Material | Nitrile (NBR) |
| Hose Reinforcement | Braided Textile |
| Hose Length | 50 ft |
| Hose OD | 0.44 in |
| Cover Material | Neoprene Rubber |
| Hose I.D. | 3/16 in |
| Temperature Range [Max] | 212 °F |
| Bend Radius [Max] | 2 in |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Working Pressure [Max] | 500 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 0.081 LB |
| EAN or UPC | 37256452512 |

