| Inner Tube Material | Nitrile Synthetic Rubber |
| Cover Material | Impregnated Textile Braid |
| Hose I.D. | 7/8 in |
| Color | Black |
| Hose Reinforcement | Braided Steel Wire |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Tube Material | Nitrile (NBR) |
| Working Pressure [Max] | 800 psi |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Min] | 3200 psi |
| Hose Length | 250 ft |
| Bend Radius [Max] | 7.38 in |
| Hose OD | 1.23 in |
| Temperature Range [Max] | 212 °F |
| Weight | 0.478 LB |
| EAN or UPC | 37256361920 |

