| Hose I.D. | 1 in |
| Hose Length | 500 ft |
| Hose Reinforcement | Braided (2) Textile |
| Color | Black |
| Inner Tube Material | Neoprene Rubber |
| Working Pressure [Max] | 565 psi |
| Burst Pressure [Min] | 2260 psi |
| Reinforcement | 2 Layers, Braided, Textile |
| Bend Radius [Max] | 8 in |
| Hose OD | 1.5 in |
| Tube Material | CR (Chloroprene) |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -40 °F |
| Cover Material | Neoprene Rubber |
| Weight | 0.562 LB |
| EAN or UPC | 37256361753 |

