| Hose Reinforcement | Braided (2) Textile |
| Working Pressure [Max] | 750 psi |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Tube Material | CR (Chloroprene) |
| Reinforcement | 2 Layers, Braided, Textile |
| Bend Radius [Max] | 6 in |
| Burst Pressure [Min] | 3000 psi |
| Cover Material | Neoprene Rubber |
| Inner Tube Material | Neoprene Rubber |
| Hose I.D. | 3/4 in |
| Hose Length | 50 ft |
| Hose OD | 1.25 in |
| Temperature Range [Max] | 212 °F |
| Weight | 0.472 LB |
| EAN or UPC | 37256382857 |

