- High Pressure
- 1 1/4" Hose ID
- 200 ft Length
description
- SR2SN is for high-pressure hydraulic oil lines used in construction, machine tool and agricultural applications using petroleum- or water-based hydraulic fluids. This hose features a vaccuum rating of 28 in Hg (sizes 3/16"–5/8") or 24 in Hg (sizes 3/4"–1"
| SAE Specifications | SAE 100R2AT, EN 853 2SN |
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Bend Radius [Max] | 16.5 in |
| Tube Material | Nitrile (NBR) |
| Series | Legacy Hose |
| Hose OD | 1.88 in |
| Cover Material | Neoprene Rubber |
| Temperature Range [Max] | 212 °F |
| Color | Black |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose Reinforcement | 2 Layers Braided Steel Wire |
| Hose I.D. | 1 1/4 in |
| Hose Length | 200 ft |
| Working Pressure [Max] | 1,813 psi |
| Pressure [Max] | 1820 psi |
| Burst Pressure [Min] | 7280 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 2.204 LB |
| EAN or UPC | 37256325519 |

