| Hose I.D. | 1/2 in |
| Working Pressure [Max] | 4,000 psi |
| Hose Reinforcement | Braided (2) Steel Wire |
| Bend Radius [Max] | 7 in |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose Length | 50 ft |
| Series | GR2SN |
| Burst Pressure [Min] | 16000 psi |
| Color | Black |
| Hose OD | 0.88 in |
| Cover Material | Neoprene Rubber |
| Weight | 0.438 LB |
| EAN or UPC | 37256382772 |

