| Hose Reinforcement | Braided (2) Steel Wire |
| Temperature Range [Min] | -40 °F |
| Tube Material | Nitrile (NBR) |
| Color | Black |
| Hose I.D. | 3/8 in |
| Temperature Range [Max] | 212 °F |
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Series | GR2SN |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Bend Radius [Max] | 5 in |
| Hose OD | 0.75 in |
| Burst Pressure [Min] | 19200 psi |
| Working Pressure [Max] | 4,800 psi |
| Hose Length | 50 ft |
| Cover Material | Neoprene Rubber |
| Weight | 0.359 LB |
| EAN or UPC | 37256382765 |

