| Burst Pressure [Min] | 24000 psi |
| Series | SR2SN |
| Working Pressure [Max] | 6,000 psi |
| Color | Black |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose Length | 250 ft |
| Hose I.D. | 3/16 in |
| Cover Material | Neoprene Rubber |
| Hose OD | 0.48 in |
| Bend Radius [Max] | 3.5 in |
| Hose Reinforcement | Braided (2) Steel Wire |
| Weight | 0.221 LB |
| EAN or UPC | 37256361609 |

