- Medium Pressure
- 1 1/2" Hose ID
- 200 ft Length
- 730 psi Max Pressure
description
- SR1SN is made for medium-pressure hydraulic applications including mobile, machine tool and agricultural applications, using petroleum or water-based hydraulic fluids.
| SAE Specifications | SAE 100R4AT, EN 853 1SN |
| Tube Material | Nitrile (NBR) |
| Burst Pressure [Min] | 2920 psi |
| Bend Radius [Max] | 20 in |
| Working Pressure [Max] | 725 psi |
| Hose Length | 200 ft |
| Hose OD | 1.97 in |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 1 1/2 in |
| Pressure [Max] | 730 psi |
| Temperature Range [Max] | 212 °F |
| Color | Black |
| Series | Legacy Hose |
| Hose Reinforcement | 1 Layer Braided Steel Wire |
| Cover Material | Neoprene Rubber |
| Weight | 2.204 LB |
| EAN or UPC | 37256105517 |

