| Bend Radius [Max] | 16.5 in |
| Hose OD | 1.69 in |
| Hose Reinforcement | Braided Steel Wire |
| Color | Black |
| Tube Material | Nitrile (NBR) |
| Temperature Range [Max] | 212 °F |
| Hose Length | 50 ft |
| Cover Material | Neoprene Rubber |
| Hose I.D. | 1-1/4 in |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Burst Pressure [Min] | 3680 psi |
| Pressure [Max] | 920 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 0.83 LB |
| EAN or UPC | 37256382741 |

