| Temperature Range [Max] | 212 °F |
| Hose Reinforcement | Single Wire Braid |
| Cover Material | Neoprene Rubber |
| Working Pressure [Max] | 1,890 psi |
| Temperature Range [Min] | -40 °F |
| Hose Length | 50 ft |
| Burst Pressure [Min] | 7560 psi |
| Hose OD | 0.93 in |
| Hose I.D. | 5/8 in |
| Color | Black |
| Tube Material | Nitrile (NBR) |
| Bend Radius [Max] | 8 in |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Weight | 0.387 LB |
| EAN or UPC | 37256382710 |

