| Color | Black |
| Temperature Range [Min] | -40 °F |
| Hose Application | Medium Pressure Hydraulic |
| Hose OD | 0.81 in |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Hose Length | 50 ft |
| Tube Material | Nitrile (NBR) |
| Temperature Range [Max] | 212 °F |
| Hose I.D. | 1/2 in |
| Burst Pressure [Min] | 9280 psi |
| Series | SR1SN |
| Hose Reinforcement | Single Wire Braid |
| Working Pressure [Max] | 2,320 psi |
| Bend Radius [Max] | 7 in |
| Cover Material | Neoprene Rubber |
| Weight | 0.309 LB |
| EAN or UPC | 37256382703 |

