| Burst Pressure [Min] | 10460 psi |
| Hose Length | 50 ft |
| Hose OD | 0.68 in |
| Tube Material | Nitrile (NBR) |
| Hose Application | Medium Pressure Hydraulic |
| Bend Radius [Max] | 5 in |
| Hose I.D. | 3/8 in |
| Working Pressure [Max] | 2,615 psi |
| Series | SR1SN |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Hose Reinforcement | Single Wire Braid |
| Cover Material | Neoprene Rubber |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Temperature Range [Max] | 212 °F |
| Weight | 0.259 LB |
| EAN or UPC | 37256382697 |

