| Bend Radius [Max] | 4 in |
| Burst Pressure [Min] | 13080 psi |
| Hose Length | 100 ft |
| Hose OD | 0.53 in |
| Cover Material | Neoprene Rubber |
| Pressure [Max] | 3630 psi |
| Hose I.D. | 1/4 in |
| Series | SR1SN |
| Weight | 0.162 LB |
| EAN or UPC | 37256511363 |
| Bend Radius [Max] | 4 in |
| Burst Pressure [Min] | 13080 psi |
| Hose Length | 100 ft |
| Hose OD | 0.53 in |
| Cover Material | Neoprene Rubber |
| Pressure [Max] | 3630 psi |
| Hose I.D. | 1/4 in |
| Series | SR1SN |
| Weight | 0.162 LB |
| EAN or UPC | 37256511363 |