| Burst Pressure [Min] | 12000 psi |
| Hose Reinforcement | Braided (2) Textile |
| Reinforcement | Synthetic Fibers |
| Tube Material | Polyester |
| Color | Black |
| Bend Radius [Max] | 1.5 in |
| Inner Tube Material | Polyester |
| Temperature Range [Max] | 201 °F |
| Hose Length | 250 ft |
| Hose I.D. | 5/16 in |
| Temperature Range [Min] | -65 °F |
| Working Pressure [Max] | 3,000 psi |
| Cover Material | Polyester |
| Hose OD | 0.61 in |
| Weight | 0.08 LB |
| EAN or UPC | 37256361463 |

