| Bend Radius [Max] | 1.3 in |
| Color | Black |
| Cover Material | Polyester |
| Hose I.D. | 1/4 in |
| Burst Pressure [Min] | 12000 psi |
| Inner Tube Material | Polyester |
| Hose Length | 250 ft |
| Hose OD | 0.49 in |
| Hose Reinforcement | Braided (2) Textile |
| Working Pressure [Max] | 3,000 psi |
| Weight | 0.06 LB |
| EAN or UPC | 37256361456 |

