| Working Pressure [Max] | 6,100 psi |
| Cover Material | Neoprene Rubber |
| Color | Black |
| Hose Length | 50 ft |
| Hose OD | 2.23 in |
| Inner Tube Material | Neoprene Rubber |
| Hose Reinforcement | Spiral (6) Steel Wire |
| Bend Radius [Max] | 20.9 in |
| Hose I.D. | 1-1/2 in |
| Burst Pressure [Min] | 24400 psi |
| Weight | 1.0 LB |
| EAN or UPC | 37256521058 |

