| Cover Material | Neoprene Rubber |
| Hose I.D. | 1/2 in |
| Working Pressure [Max] | 6,100 psi |
| Hose OD | 0.95 in |
| Inner Tube Material | Neoprene Rubber |
| Bend Radius [Max] | 7.9 in |
| Burst Pressure [Min] | 24400 psi |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Color | Black |
| Hose Length | 100 ft |
| Weight | 1.0 LB |
| EAN or UPC | 37256055966 |

