| Cover Material | 304 Stainless Steel Wire Braid |
| Hose Length | 150 ft |
| Hose I.D. | 5/16 in |
| Inner Tube Material | PTFE (Polytetrafluoroethylene) |
| Weight | 0.11 LB |
| EAN or UPC | 37256360718 |
| Cover Material | 304 Stainless Steel Wire Braid |
| Hose Length | 150 ft |
| Hose I.D. | 5/16 in |
| Inner Tube Material | PTFE (Polytetrafluoroethylene) |
| Weight | 0.11 LB |
| EAN or UPC | 37256360718 |