| Burst Pressure [Min] | 4800 psi |
| Hose Length | 100 ft |
| Cover Material | 304 Stainless Steel Wire Braid |
| Tube Material | PTFE (Polytetrafluoroethylene) |
| Hose OD | 0.78 in |
| Hose Reinforcement | Single Wire Braid |
| Working Pressure [Max] | 1,200 psi |
| Reinforcement | 304 Stainless Steel Wire Braid |
| Bend Radius [Max] | 7.7 in |
| Hose I.D. | 5/8 in |
| Inner Tube Material | PTFE (Polytetrafluoroethylene) |
| Weight | 0.17 LB |
| EAN or UPC | 37256443299 |

