| Hose OD | 0.5 in |
| Tube Material | PTFE (Polytetrafluoroethylene) |
| Working Pressure [Max] | 2,250 psi |
| Inner Tube Material | PTFE (Polytetrafluoroethylene) |
| Hose Length | 25 ft |
| Bend Radius [Max] | 4.5 in |
| Hose I.D. | 3/8 in |
| Reinforcement | 304 Stainless Steel Wire Braid |
| Hose Reinforcement | Single Wire Braid |
| Cover Material | 304 Stainless Steel Wire Braid |
| Burst Pressure [Min] | 9000 psi |
| Weight | 0.124 LB |
| EAN or UPC | 37256443244 |

