| Burst Pressure [Min] | 10000 psi |
| Working Pressure [Max] | 2,500 psi |
| Hose I.D. | 5/16 in |
| Cover Material | 304 Stainless Steel Wire Braid |
| Hose OD | 0.45 in |
| Hose Length | 25 ft |
| Inner Tube Material | PTFE (Polytetrafluoroethylene) |
| Reinforcement | 304 Stainless Steel Wire Braid |
| Hose Reinforcement | Single Wire Braid |
| Tube Material | PTFE (Polytetrafluoroethylene) |
| Bend Radius [Max] | 4 in |
| Weight | 0.11 LB |
| EAN or UPC | 37256443220 |

