| Inner Tube Material | PTFE (Polytetrafluoroethylene) |
| Bend Radius [Max] | 2 in |
| Burst Pressure [Min] | 12000 psi |
| Hose OD | 0.31 in |
| Working Pressure [Max] | 3,000 psi |
| Cover Material | 304 Stainless Steel Wire Braid |
| Reinforcement | 304 Stainless Steel Wire Braid |
| Hose Reinforcement | Single Wire Braid |
| Hose Length | 25 ft |
| Hose I.D. | 3/16 in |
| Tube Material | PTFE (Polytetrafluoroethylene) |
| Weight | 0.071 LB |
| EAN or UPC | 37256443183 |

