| Hose OD | 2.25 in |
| Hose I.D. | 1-1/2 in |
| Inner Tube Material | Neoprene Rubber |
| Working Pressure [Max] | 5,100 psi |
| Bend Radius [Max] | 19.7 in |
| Hose Reinforcement | Spiral (6) Steel Wire |
| Color | Black |
| Burst Pressure [Min] | 20400 psi |
| Hose Length | 50 ft |
| Cover Material | Neoprene Rubber |
| Weight | 0.0 LB |
| EAN or UPC | 37256244612 |

