| Hose Length | 100 ft |
| Inner Tube Material | Neoprene Rubber |
| Hose Reinforcement | Spiral (6) Steel Wire |
| Hose OD | 1.96 in |
| Cover Material | Neoprene Rubber |
| Burst Pressure [Min] | 20400 psi |
| Working Pressure [Max] | 5,100 psi |
| Hose I.D. | 1-1/4 in |
| Color | Black |
| Bend Radius [Max] | 16.5 in |
| Weight | 2.205 LB |
| EAN or UPC | 37256270598 |

