| Hose I.D. | 1 in |
| Hose Length | 100 ft |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Color | Black |
| Burst Pressure [Min] | 20400 psi |
| Working Pressure [Max] | 5,100 psi |
| Inner Tube Material | Neoprene Rubber |
| Bend Radius [Max] | 11.8 in |
| Cover Material | Neoprene Rubber |
| Hose OD | 1.52 in |
| Weight | 0.0 LB |
| EAN or UPC | 37256272691 |

