| Hose Length | 50 ft |
| Burst Pressure [Min] | 10200 psi |
| Cover Material | Neoprene Rubber |
| Color | Black |
| Hose I.D. | 1-1/2 in |
| Bend Radius [Max] | 19.7 in |
| Hose OD | 2.1 in |
| Inner Tube Material | Neoprene Rubber |
| Pressure [Max] | 2550 psi |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Weight | 2.204 LB |
| EAN or UPC | 37256487606 |

