| Color | Black |
| Hose OD | 2.1 in |
| Inner Tube Material | Neoprene Rubber |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Hose I.D. | 1-1/2 in |
| Hose Length | 200 ft |
| Pressure [Max] | 2550 psi |
| Series | SR12 |
| Cover Material | Neoprene Rubber |
| Burst Pressure [Min] | 10200 psi |
| Bend Radius [Max] | 19.7 in |
| Weight | 1.0 LB |
| EAN or UPC | 37256487590 |

