- Hydraulic Hoses
- 1 1/4 in ID x 1.85 in OD
- 4-Spiral Wire
| Cover Material | Hypalon |
| Hose Length | 50 ft |
| Working Pressure [Max] | 3,000 psi |
| Color | Black |
| Series | SR12 |
| Inner Tube Material | Neoprene Rubber |
| Bend Radius [Max] | 16.5 in |
| Hose I.D. | 1 1/4 in |
| Tube Material | Neoprene |
| Burst Pressure [Min] | 12000 psi |
| Hose OD | 1.85 in |
| Temperature Range [Max] | 249.8 °F |
| Hose Reinforcement | 4-Spiral Wire |
| Temperature Range [Min] | -40 °F |
| SAE Specifications | 100R12 |
| Bend Radius [Min] | 16.5 in |
| Weight | 2.2 LB |
| EAN or UPC | 37256056130 |

