| Hose OD | 1.85 in |
| Inner Tube Material | Neoprene Rubber |
| Color | Black |
| Burst Pressure [Min] | 12200 psi |
| Cover Material | Neoprene Rubber |
| Hose Length | 200 ft |
| Bend Radius [Max] | 16.5 in |
| Hose I.D. | 1-1/4 in |
| Pressure [Max] | 3050 psi |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Weight | 0.02 LB |
| EAN or UPC | 37256056154 |

