| Bend Radius [Max] | 11.8 in |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Hose I.D. | 1 in |
| Hose Length | 200 ft |
| Color | Black |
| Burst Pressure [Min] | 16400 psi |
| Hose OD | 1.5 in |
| Inner Tube Material | Neoprene Rubber |
| Working Pressure [Max] | 4,100 psi |
| Series | SR12 |
| Cover Material | Neoprene Rubber |
| Weight | 1.22 LB |
| EAN or UPC | 37256270604 |

